- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 10 mm Width
| Cage Material | Steel |
| Inner Ring Width | 10 mm |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Contact Angle | 0° |
| Enclosure | Open |
| Precision | Standard |
| O.D. Type | Straight |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 0.6 mm |
| Outer Ring Width | 10 mm |
| Corner Radius [Min] | 0.6 mm |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Limiting Speed - Grease | 22000 rpm |
| Limiting Speed - Oil | 13100 rpm |
| Static Load Rating [Max] | 12300 N |
| No. in Set | Single Bearing |
| Width | 10.000 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696753 |
| I.D. | 45 mm |
| Seal Material | None |
| Preload Level | None |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| O.D. | 75 mm |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Dynamic Load Rating | 16500 N |
| Fillet Radius | 0.6 mm |
| Weight | 0.374 LB |
| EAN or UPC | 4012802618129 |

