- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 10 mm Width
| Width | 10.000 mm |
| icNumber | 7697526 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 13300 N |
| Limiting Speed - Oil | 12200 rpm |
| O.D. | 80 mm |
| Corner Radius [Min] | 0.6 mm |
| Dynamic Load Rating | 17000 N |
| I.D. | 50 mm |
| Weight | 0.392 LB |
| EAN or UPC | 4012802637496 |

