- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 11 mm Width
| Width | 11.000 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 10900 rpm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 16300 N |
| Cone Corner Radius | 0.6 mm |
| Dynamic Load Rating | 20600 N |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.255 LB |
| EAN or UPC | 4012802617511 |

