- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 14 mm Width
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 33500 N |
| Dynamic Load Rating | 36000 N |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 7400 rpm |
| O.D. | 130 mm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 0.6 mm |
| Width | 14.000 mm |
| Weight | 1.38 LB |
| EAN or UPC | 4012801185042 |

