Skip to content Skip to navigation menu
Deep Groove Ball Bearing

16030-C3

Deep Groove Ball Bearing
Item #100951246
  • Deep Groove Bearing Type
  • 150 mm Inner Diameter
  • 225 mm Outer Diameter
  • 24 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 150 mm Inner Diameter
  • 225 mm Outer Diameter
  • 24 mm Width
Corner Radius [Min] 1.1 mm
icNumber 7699387
Bearing Type Deep Groove
Origin Single Row Radial
I.D. 150 mm
Rows of Balls Single
Snap Ring No Snap Ring
Width 24.000 mm
Lubricant Oil Preservative
Limiting Speed - Oil 4050 rpm
Outer Ring Width 24 mm
No. in Set Single Bearing
O.D. 225 mm
Capacity Standard Capacity
Pre Lubricant None
Precision Standard
Cage Type Metal
Bore Type Round Bore
Inch/Metric Metric
Radial Internal Clearance C3
Ball Material Steel
Radial Internal Clearance Specification Greater Than Normal Clearance
Seal Type Unsealed
O.D. Type Straight
Fillet Radius 1.1 mm
Cage Material Steel
Contact Angle
Material Steel
Dynamic Load Rating 98000 N
Static Load Rating [Max] 99000 N
Seal Material None
Preload Level None
Enclosure Open
Inner Ring Width 24 mm
Locking Device No Locking Device
Precision Level Standard (ABEC 1)
Weight 6.766 LB
EAN or UPC 4012801270670
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison