- Radial Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Limiting Speed - Oil | 7500 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Fillet Radius | 1 mm |
| O.D. | 47 mm |
| Enclosure | Unsealed |
| Cage Material | Polyamide (Molded Nylon) |
| Housing Fillet Radius [Max] | 1 mm |
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| Static Load Rating [Max] | 19300 N |
| I.D. | 20 mm |
| Bore Type | Round Bore |
| RIC | Normal |
| Shaft Fillet Radius [Max] | 1.000 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial |
| Limiting Speed | 7500 rpm |
| Dynamic Load Rating | 23200 N |
| Limiting Speed - Grease | 7500 rpm |
| Corner Radius [Min] | 1 mm |
| Outer Ring Width | 14 mm |
| Weight | 0.256 LB |
| EAN or UPC | 4012801159746 |

