- Radial Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Dynamic Load Rating | 24000 N |
| Inch/Metric | Metric |
| O.D. | 52 mm |
| Bearing Type | Radial |
| Corner Radius [Min] | 1 mm |
| Limiting Speed | 6700 rpm |
| I.D. | 25 mm |
| Static Load Rating [Max] | 25000 N |
| Weight | 0.319 LB |
| EAN or UPC | 4012801159753 |

