- Radial Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
| I.D. | 35 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 1.1 mm |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 17 mm |
| Adapter Assembly | H207 |
| O.D. | 72 mm |
| Bearing Type | Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore |
| Dynamic Load Rating | 40500 N |
| Origin | Spherical Radial |
| RIC | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 43000 N |
| Limiting Speed | 4800 rpm |
| Ring Modification | None |
| Limiting Speed - Oil | 4800 rpm |
| Shaft Fillet Radius [Max] | 1.100 mm |
| Corner Radius [Min] | 1.1 mm |
| Enclosure | Unsealed |
| Weight | 0.677 LB |
| EAN or UPC | 4012801159791 |

