- Radial Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Limiting Speed - Oil | 4300 rpm |
| Static Load Rating [Max] | 53000 N |
| Corner Radius [Min] | 1.1 mm |
| Housing Fillet Radius [Max] | 1.1 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| RIC | C3 |
| Ring Modification | None |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Fillet Radius | 1.1 mm |
| Adapter Assembly | H208 |
| Bearing Type | Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Limiting Speed | 4300 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 49000 N |
| Outer Ring Width | 18 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Shaft Fillet Radius [Max] | 1.100 mm |
| Weight | 0.868 LB |
| EAN or UPC | 4012801285803 |

