- Radial Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| O.D. | 110 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| RIC | C3 |
| Limiting Speed - Oil | 3200 rpm |
| Static Load Rating [Max] | 100000 N |
| Origin | Spherical Radial |
| I.D. | 60 mm |
| Ring Modification | None |
| Fillet Radius | 1.5 mm |
| Limiting Speed | 3200 rpm |
| Dynamic Load Rating | 85000 N |
| Outer Ring Width | 22 mm |
| Enclosure | Unsealed |
| Cage Material | Polyamide (Molded Nylon) |
| Housing Fillet Radius [Max] | 1.5 mm |
| Adapter Assembly | H212 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Corner Radius [Min] | 1.5 mm |
| Weight | 1.774 LB |
| EAN or UPC | 4012801159890 |

