- Radial Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Dynamic Load Rating | 125000 N |
| Adapter Assembly | H216 |
| I.D. | 80 mm |
| Corner Radius [Min] | 2 mm |
| RIC | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 26 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Limiting Speed | 2600 rpm |
| Ring Modification | None |
| Bearing Type | Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Tapered Bore |
| Origin | Spherical Radial |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 163000 N |
| Housing Fillet Radius [Max] | 2 mm |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Limiting Speed - Oil | 2600 rpm |
| O.D. | 140 mm |
| Weight | 3.791 LB |
| EAN or UPC | 4012801286244 |

