Skip to content Skip to navigation menu
Radial Spherical Roller Bearing

20217-K-MB-C3

Radial Spherical Roller Bearing
Item #100953599
  • Radial Bearing Type
  • 85 mm Inner Diameter
  • 150 mm Outer Diameter
  • 28 mm Width
Radial Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 85 mm Inner Diameter
  • 150 mm Outer Diameter
  • 28 mm Width
Limiting Speed - Oil 2400 rpm
Bore Type Tapered Bore
Static Load Rating [Max] 200000 N
Adapter Assembly H217
Radial Internal Clearance Specification Greater Than Normal Clearance
Corner Radius [Min] 2 mm
Housing Fillet Radius [Max] 2 mm
RIC C3
Inch/Metric Metric
Outer Ring Width 28 mm
Fillet Radius 2 mm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Ring Modification None
Enclosure Unsealed
Radial Internal Clearance C3
Dynamic Load Rating 156000 N
Cage Material Brass/Bronze
O.D. 150 mm
Origin Spherical Radial
I.D. 85 mm
Shaft Fillet Radius [Max] 2.000 mm
Bearing Type Radial
Limiting Speed 2400 rpm
Weight 4.717 LB
EAN or UPC 4012801286275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison