Skip to content Skip to navigation menu
Radial Spherical Roller Bearing

20304-TVP

Radial Spherical Roller Bearing
Item #100953621
  • Radial Bearing Type
  • 20 mm Inner Diameter
  • 52 mm Outer Diameter
  • 15 mm Width
Radial Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 20 mm Inner Diameter
  • 52 mm Outer Diameter
  • 15 mm Width
Static Load Rating [Max] 24500 N
Bearing Type Radial
Inch/Metric Metric
Outer Ring Width 15 mm
Cage Material Polyamide (Molded Nylon)
Corner Radius [Min] 1.1 mm
Bore Type Round Bore
RIC Normal
Dynamic Load Rating 27000 N
Limiting Speed 7000 rpm
I.D. 20 mm
Radial Internal Clearance Specification Normal Clearance
Ring Modification None
O.D. 52 mm
Enclosure Unsealed
Radial Internal Clearance Normal
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Weight 0.348 LB
EAN or UPC 4012801159920
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison