- Radial Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Dynamic Load Rating | 108000 N |
| Origin | Spherical Radial |
| O.D. | 110 mm |
| Bearing Type | Radial |
| RIC | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 50 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Limiting Speed | 3400 rpm |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Outer Ring Width | 27 mm |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 118000 N |
| Ring Modification | None |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 2 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3400 rpm |
| Enclosure | Unsealed |
| Weight | 2.667 LB |
| EAN or UPC | 4012801159999 |

