- Radial Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore |
| RIC | Normal |
| I.D. | 55 mm |
| Dynamic Load Rating | 120000 N |
| Origin | Spherical Radial |
| Housing Fillet Radius [Max] | 2 mm |
| Limiting Speed | 3000 rpm |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Normal |
| O.D. | 120 mm |
| Limiting Speed - Oil | 3000 rpm |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 137000 N |
| Corner Radius [Min] | 2 mm |
| Outer Ring Width | 29 mm |
| Bearing Type | Radial |
| Weight | 3.46 LB |
| EAN or UPC | 4012801286893 |

