- Radial Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 140 mm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 33 mm |
| Ring Modification | None |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 65 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Origin | Spherical Radial |
| Limiting Speed - Oil | 2800 rpm |
| Bearing Type | Radial |
| RIC | Normal |
| Dynamic Load Rating | 170000 N |
| Housing Fillet Radius [Max] | 2.1 mm |
| Static Load Rating [Max] | 196000 N |
| Limiting Speed | 2800 rpm |
| Fillet Radius | 2.1 mm |
| Weight | 5.752 LB |
| EAN or UPC | 4012801185936 |

