- Radial, Self-Aligning Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| O.D. | 52 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Enclosure | Unsealed |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 41000 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 20 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 33000 N |
| Limiting Speed | 15000 rpm |
| Outer Ring Width | 15 mm |
| RIC | Normal |
| Weight | 0.357 LB |
| EAN or UPC | 4026677808080 |

