- Radial, Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 19 mm Width
| I.D. | 30 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Dynamic Load Rating | 72000 N |
| Inch/Metric | Metric |
| O.D. | 72 mm |
| Bore Type | Round Bore |
| Ring Modification | None |
| Corner Radius [Min] | 1.1 mm |
| Outer Ring Width | 19 mm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 63000 N |
| Limiting Speed | 11000 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | Normal |
| Weight | 0.866 LB |
| EAN or UPC | 4026677808134 |

