- Radial, Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| Enclosure | Unsealed |
| Corner Radius [Min] | 1.5 mm |
| RIC | Normal |
| O.D. | 80 mm |
| Static Load Rating [Max] | 74000 N |
| Dynamic Load Rating | 83000 N |
| I.D. | 35 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Limiting Speed | 9500 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial, Self-Aligning |
| Ring Modification | None |
| Outer Ring Width | 21 mm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Weight | 1.109 LB |
| EAN or UPC | 4026677808172 |

