Skip to content Skip to navigation menu
FAG21309-E1-XL-C3

21309-E1-XL-C3

Self-Aligning Spherical Roller Bearing
Item #110594101
FAG21309-E1-XL-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
O.D. 100 mm
Dynamic Load Rating 129000 N
I.D. 45 mm
Radial Internal Clearance C3
Bearing Type Radial, Self-Aligning
Static Load Rating [Max] 130000 N
Corner Radius [Min] 1.5 mm
Inch/Metric Metric
Limiting Speed 8500 rpm
Weight 2.152 LB
EAN or UPC 4026677959539
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison