Skip to content Skip to navigation menu
FAG21309-E1-XL-K-TVPB

21309-E1-XL-K-TVPB

Self-Aligning Spherical Roller Bearing
Item #100764115
  • Radial, Self-Aligning Bearing Type
  • 45 mm Inner Diameter
  • 100 mm Outer Diameter
  • 25 mm Width
FAG21309-E1-XL-K-TVPB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 45 mm Inner Diameter
  • 100 mm Outer Diameter
  • 25 mm Width
Radial Internal Clearance Specification Normal Clearance
Bearing Type Radial, Self-Aligning
Corner Radius [Min] 1.5 mm
O.D. 100 mm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Enclosure Unsealed
Static Load Rating [Max] 130000 N
Radial Internal Clearance Normal
Inch/Metric Metric
Outer Ring Width 25 mm
I.D. 45 mm
Ring Modification None
Bore Type Tapered Bore
RIC Normal
Cage Material Polyamide (Molded Nylon)
Dynamic Load Rating 129000 N
Weight 2.087 LB
EAN or UPC 4026677805546
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison