- Radial, Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| Ring Modification | None |
| O.D. | 110 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Dynamic Load Rating | 129000 N |
| RIC | Normal |
| I.D. | 50 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 130000 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 27 mm |
| Weight | 2.667 LB |
| EAN or UPC | 4026677807427 |

