- Radial, Self-Aligning Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Bore Type | Tapered Bore |
| Outer Ring Width | 29 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide (Molded Nylon) |
| Static Load Rating [Max] | 155000 N |
| Dynamic Load Rating | 160000 N |
| I.D. | 55 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 120 mm |
| Corner Radius [Min] | 2 mm |
| Ring Modification | None |
| RIC | Normal |
| Weight | 3.416 LB |
| EAN or UPC | 4026677807489 |

