- Radial, Self-Aligning Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| RIC | C3 |
| Dynamic Load Rating | 160000 N |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Corner Radius [Min] | 2 mm |
| I.D. | 55 mm |
| Bearing Type | Radial, Self-Aligning |
| Outer Ring Width | 29 mm |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. | 120 mm |
| Static Load Rating [Max] | 155000 N |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Weight | 3.416 LB |
| EAN or UPC | 4026677807472 |

