- Radial, Self-Aligning Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 6300 rpm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 211000 N |
| Cage Material | Polyamide (Molded Nylon) |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Static Load Rating [Max] | 226000 N |
| Outer Ring Width | 29 mm |
| RIC | Normal |
| Weight | 4.254 LB |
| EAN or UPC | 4026677807526 |

