Skip to content Skip to navigation menu
FAG21315-E1-XL-K-TVPB-C3

21315-E1-XL-K-TVPB-C3

Self-Aligning Spherical Roller Bearing
Item #101021673
  • Radial, Self-Aligning Bearing Type
  • 75 mm Inner Diameter
  • 160 mm Outer Diameter
  • 37 mm Width
FAG21315-E1-XL-K-TVPB-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 75 mm Inner Diameter
  • 160 mm Outer Diameter
  • 37 mm Width
Cage Material Polyamide (Molded Nylon)
Bore Type Tapered Bore
Static Load Rating [Max] 325000 N
Enclosure Unsealed
Dynamic Load Rating 305000 N
Radial Internal Clearance C3
Radial Internal Clearance Specification Greater Than Normal Clearance
Outer Ring Width 37 mm
Inch/Metric Metric
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Bearing Type Radial, Self-Aligning
Limiting Speed 4800 rpm
Ring Modification None
O.D. 160 mm
RIC C3
Corner Radius [Min] 2.1 mm
I.D. 75 mm
Weight 7.824 LB
EAN or UPC 4026677809483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison