- Radial, Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 170 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 39 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 80 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Ring Modification | None |
| Corner Radius [Min] | 2.1 mm |
| RIC | Normal |
| Static Load Rating [Max] | 325000 N |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Limiting Speed | 4800 rpm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 305000 N |
| Weight | 9.323 LB |
| EAN or UPC | 4026677832047 |

