- Radial, Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Outer Ring Width | 41 mm |
| Dynamic Load Rating | 345000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Polyamide (Molded Nylon) |
| Static Load Rating [Max] | 375000 N |
| Inch/Metric | Metric |
| I.D. | 85 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Limiting Speed | 4800 rpm |
| Corner Radius [Min] | 3 mm |
| RIC | Normal |
| O.D. | 180 mm |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial, Self-Aligning |
| Weight | 11.086 LB |
| EAN or UPC | 4026677832078 |

