- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| I.D. | 90 mm |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 415000 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 43 mm |
| Inch/Metric | Metric |
| O.D. | 190 mm |
| RIC | C3 |
| Limiting Speed | 4500 rpm |
| Dynamic Load Rating | 380000 N |
| Bearing Type | Radial, Self-Aligning |
| Ring Modification | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Tapered Bore |
| Weight | 12.654 LB |
| EAN or UPC | 4026677870292 |

