- Self-Aligning Bearing Type
- 10 mm Inner Diameter
- 30 mm Outer Diameter
- 14 mm Width
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Contact Angle | N/A |
| Static Load Rating [Max] | 1180 N |
| Material | Steel |
| Dynamic Load Rating | 5700 N |
| I.D. | 10 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Cage Type | Plastic |
| Inch/Metric | Metric |
| Inner Ring Width | 14 mm |
| Limiting Speed - Oil | 16500 rpm |
| Capacity | Standard Capacity |
| Origin | Double Row Self-Aligning |
| O.D. | 30 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Outer Ring Width | 14 mm |
| Seal Material | Buna-N |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| icNumber | 7696467 |
| Rows of Balls | Double |
| Temperature Range [Max] | 248 °F |
| Corner Radius [Min] | 0.6 mm |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -22 °F |
| Fillet Radius | 0.6 mm |
| Lubricant | Lithium Base |
| Misalignment Range | 0° - 1 1/2° |
| Precision | Standard |
| Bearing Type | Self-Aligning |
| Weight | 0.104 LB |
| EAN or UPC | 4012801160155 |

