- Self-Aligning Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 14 mm Width
| O.D. | 35 mm |
| Bearing Type | Self-Aligning |
| Static Load Rating [Max] | 2080 N |
| Cone Corner Radius | 0.6 mm |
| I.D. | 15 mm |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Oil | 22200 rpm |
| Dynamic Load Rating | 9600 N |
| icNumber | 7702828 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Weight | 0.132 LB |
| EAN or UPC | 4064327520906 |

