- Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| O.D. | 80 mm |
| Cage Type | Plastic |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 23 mm |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 23 mm |
| Bearing Type | Self-Aligning |
| Material | Steel |
| I.D. | 40 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 32500 N |
| Bore Type | Round Bore |
| Precision | Standard |
| Locking Device | No Locking Device |
| Contact Angle | N/A |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Static Load Rating [Max] | 9400 N |
| Enclosure | Open |
| Ball Material | Steel |
| Preload Level | None |
| Misalignment Range | 0° - 4° |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 1.1 mm |
| Origin | Double Row Self-Aligning |
| Inch/Metric | Metric |
| Cage Material | Polyamide (Molded Nylon) |
| Corner Radius [Min] | 1.1 mm |
| icNumber | 7696324 |
| Limiting Speed - Oil | 8900 rpm |
| Weight | 1.113 LB |
| EAN or UPC | 4064327867681 |

