- Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| O.D. | 130 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 44500 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Self-Aligning |
| I.D. | 75 mm |
| Static Load Rating [Max] | 17600 N |
| Limiting Speed - Oil | 5600 rpm |
| Weight | 3.57 LB |
| EAN or UPC | 4064327521194 |

