- Radial, Self-Aligning Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
| O.D. | 52 mm |
| Dynamic Load Rating | 48500 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial, Self-Aligning |
| Ring Modification | None |
| Limiting Speed | 17000 rpm |
| I.D. | 25 mm |
| Enclosure | Unsealed |
| RIC | C3 |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 42500 N |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 18 mm |
| Corner Radius [Min] | 1 mm |
| Bore Type | Tapered Bore |
| Weight | 0.361 LB |
| EAN or UPC | 4026677808066 |

