- Radial, Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inch/Metric | Metric |
| RIC | C3 |
| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore |
| O.D. | 62 mm |
| Static Load Rating [Max] | 57000 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial, Self-Aligning |
| Ring Modification | None |
| I.D. | 30 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 20 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 64000 N |
| Weight | 0.619 LB |
| EAN or UPC | 4026677804549 |

