- Radial, Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Ring Modification | None |
| O.D. | 62 mm |
| Static Load Rating [Max] | 57000 N |
| Dynamic Load Rating | 64000 N |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 20 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| RIC | Normal |
| I.D. | 30 mm |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Radial, Self-Aligning |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.573 LB |
| EAN or UPC | 4026677804532 |

