- Radial, Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 23 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 81500 N |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Dynamic Load Rating | 88000 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed | 11000 rpm |
| Radial Internal Clearance | C4 |
| Weight | 0.884 LB |
| EAN or UPC | 4026677804600 |

