- Radial, Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 85 mm |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Outer Ring Width | 23 mm |
| I.D. | 45 mm |
| Corner Radius [Min] | 1.1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 99000 N |
| Limiting Speed | 10000 rpm |
| RIC | Normal |
| Dynamic Load Rating | 104000 N |
| Weight | 1.243 LB |
| EAN or UPC | 4026677804808 |

