- Radial, Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Static Load Rating [Max] | 107000 N |
| Corner Radius [Min] | 1.1 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial, Self-Aligning |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Dynamic Load Rating | 109000 N |
| Ring Modification | None |
| Outer Ring Width | 23 mm |
| Cage Material | Steel |
| Limiting Speed | 9500 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | Normal |
| RIC | Normal |
| Weight | 1.316 LB |
| EAN or UPC | 4026677804877 |

