- Radial, Self-Aligning Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 28 mm Width
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| I.D. | 60 mm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 155000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 160000 N |
| O.D. | 110 mm |
| Cage Material | Steel |
| Ring Modification | None |
| Corner Radius [Min] | 1.5 mm |
| Outer Ring Width | 28 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | Normal |
| Bore Type | Tapered Bore |
| Limiting Speed | 7500 rpm |
| Weight | 2.445 LB |
| EAN or UPC | 4026677805058 |

