FAG
22213-E1A-XL-K-M-C3
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100764158
- Radial, Self-Aligning Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 31 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Outer Ring Width | 31 mm |
| RIC | C3 |
| Static Load Rating [Max] | 210,000.00 N |
| Corner Radius [Min] | 1.50 mm |
| Dynamic Load Rating | 202,000.00 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 120.0000 mm |
| Width | 31 mm |
| Bearing Type | Radial, Self-Aligning |
| Bore Type | Tapered Bore |
| Ring Modification | None |
| Cage Material | Brass/Bronze |
| I.D. | 65 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Limiting Speed | 6700 rpm |
| Weight | 3.197 LB |
| EAN or UPC | 4026677847300 |
