FAG
22215-E1A-XL-K-M-C3
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100764167
- Radial, Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 215,000.00 N |
| Bearing Type | Radial, Self-Aligning |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| O.D. | 130.0000 mm |
| Limiting Speed | 6300 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| RIC | C3 |
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 31 mm |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 237,000.00 N |
| Width | 31 mm |
| Weight | 3.538 LB |
| EAN or UPC | 4026677847225 |
