- Radial, Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Corner Radius [Min] | 1.5 mm |
| Ring Modification | None |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 31 mm |
| Dynamic Load Rating | 215000 N |
| RIC | C4 |
| Static Load Rating [Max] | 237000 N |
| Enclosure | Unsealed |
| O.D. | 130 mm |
| Bore Type | Round Bore |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial, Self-Aligning |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 3.659 LB |
| EAN or UPC | 4026677849267 |

