- Radial, Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 5600 rpm |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Static Load Rating [Max] | 270000 N |
| Dynamic Load Rating | 250000 N |
| Weight | 4.665 LB |
| EAN or UPC | 4026677808738 |

