Skip to content Skip to navigation menu
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage

22216-E1A-XL-M

X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100764170
  • Radial, Self-Aligning Bearing Type
  • 80 mm Inner Diameter
  • 140 mm Outer Diameter
  • 33 mm Width
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 80 mm Inner Diameter
  • 140 mm Outer Diameter
  • 33 mm Width

features

  • Longer service life
  • Reduced operating costs
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • For heavy-duty applications
Static Load Rating [Max] 270,000.00 N
Corner Radius [Min] 2.00 mm
RIC C0
Enclosure Unsealed
Width 33 mm
Inch/Metric Metric
Radial Internal Clearance Specification Normal Clearance
Limiting Speed 5600 rpm
Fillet Radius 2 mm
Radial Internal Clearance Normal
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Bore Type Round Bore
Ring Modification None
Bearing Type Radial, Self-Aligning
I.D. 80 mm
Outer Ring Width 33 mm
Cage Material Brass/Bronze
O.D. 140.0000 mm
Dynamic Load Rating 250,000.00 N
Weight 4.742 LB
EAN or UPC 4026677850294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison