| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | C4 |
| O.D. | 150 mm |
| Ring Modification | None |
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 325000 N |
| Outer Ring Width | 36 mm |
| I.D. | 85 mm |
| Dynamic Load Rating | 305000 N |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial, Self-Aligning |
| Weight | 5.906 LB |
| EAN or UPC | 4026677850973 |

