- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 345000 N |
| Outer Ring Width | 40 mm |
| Static Load Rating [Max] | 375000 N |
| Radial Internal Clearance | C4 |
| Ring Modification | None |
| Cage Material | Brass/Bronze |
| Corner Radius [Min] | 2 mm |
| Bore Type | Round Bore |
| RIC | C4 |
| Enclosure | Unsealed |
| I.D. | 90 mm |
| O.D. | 160 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Inch/Metric | Metric |
| Weight | 7.383 LB |
| EAN or UPC | 4026677857606 |

