- Radial, Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 43 mm Width
| Outer Ring Width | 43 mm |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| RIC | C3 |
| Dynamic Load Rating | 380000 N |
| Ring Modification | None |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 415000 N |
| Corner Radius [Min] | 2.1 mm |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Limiting Speed | 4500 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| I.D. | 95 mm |
| Weight | 9.061 LB |
| EAN or UPC | 4026677809100 |

