- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 46.0001 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 100 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 46 mm |
| Cage Material | Steel |
| Static Load Rating [Max] | 475000 N |
| O.D. | 180 mm |
| Limiting Speed | 4300 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | C0 |
| Dynamic Load Rating | 430000 N |
| Ring Modification | None |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | Normal |
| Weight | 7.335 LB |
| EAN or UPC | 4026677809162 |

