Skip to content Skip to navigation menu
FAG22224-E1-XL-C3

22224-E1-XL-C3

Self-Aligning Spherical Roller Bearing
Item #100764210
  • Radial, Self-Aligning Bearing Type
  • 120 mm Inner Diameter
  • 215 mm Outer Diameter
  • 58 mm Width
FAG22224-E1-XL-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 120 mm Inner Diameter
  • 215 mm Outer Diameter
  • 58 mm Width
Dynamic Load Rating 640000 N
Bearing Type Radial, Self-Aligning
Corner Radius [Min] 2.1 mm
Limiting Speed 3400 rpm
Inch/Metric Metric
I.D. 120 mm
O.D. 215 mm
Radial Internal Clearance C3
Static Load Rating [Max] 740000 N
Weight 19.866 LB
EAN or UPC 4026677827272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison